missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Smooth Surface Folded Filter Qualitative Filter Papers, Grade 4b

Used for routine analyses like clarification and determination of substances

Brand:  Sartorius™ FT-4-309-320

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10036811

  • £61.68 / Pack of 100


Estimated Shipment
14-01-2021
Add to basket

Description

Description

  • Made of refined pulp and cotton linters with an >95% α-cellulose content
  • Ash content between 0.1–0.15% (grade 100/N < 0.1%)
  • Wet-strengthened
Specifications

Specifications

100Pack
Qualitative
4 b
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications
320mm
0.15mm
320mm
Refined Pulp and Linters
Folded filter
320mm
Videos
SDS
Documents