missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Smooth Folded Filters, Grade 3-HW

Use for routine qualitative analyses in the lab. Sartorius™ Smooth Folded Filters, Grade 3-HW are wet-strengthened for use in pressure and vacuum filtration. Ultra-pure filter paper is available as a folded filter cone in a variety of diameters.

Brand:  Sartorius™ FT-4-303-385

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10032291

  • £151.26 / Pack of 100


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

These smooth filter paper folded cones are used for routine qualitative analyses, such as clarification and determination of substances. Filters are wet-strengthened, so they are suitable for pressure or vacuum filtration.
  • Made of refined pulp and cotton linters with a α-cellulose content greater than 95%
  • Pure, technical filter paper with an ash content of 0.1 to 0.15%
  • Grade 3-HW filters feature the following characteristics:
    • Medium to wide pore for a moderately-fast filtering rate
    • Wet burst resistance of 15kPa
    • Basis weight of 65g/m2
  • Non-sterile and bulk packed
Specifications

Specifications

100Pack
3HW
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications
8 to 12μm
385mm
Qualitative, Technical, Smooth
Refined Pulp and Linters
0.14mm
Folded filter
Videos
Documents