missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Magnetic Stir Bar, Single-sided crosshead
Designed for use with tube-like containers yet very effective as general stirrers. The PTFE-coated magnet stirrers include a crosshead on one side of the stirrer.
£6.60 - £33.45
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Alnico V magnet core |
For Use With (Equipment) | Containers & Vessels / Stirrer Hot Plates |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
16255721
|
Fisherbrand™
|
10 mm |
£17.20
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10690443
|
Fisherbrand™
|
40 mm |
£8.95
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
16215731
|
Fisherbrand™
|
25 mm |
£33.45
Pack of 10 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10600453
|
Fisherbrand™
|
60 mm |
£15.05
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
11527822
|
Fisherbrand™
|
10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11547822
|
Fisherbrand™
|
17 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11537822
|
Fisherbrand™
|
14 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Stable, general-purpose magnetic stirrer
- Designed for use with tube-like containers yet very effective as general stirrers
- Autoclavable
Specifications
Yes | |
White | |
Containers & Vessels / Stirrer Hot Plates |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core |