missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific S500-80 UniRack™ Universal Tube Racks

Brand:  Simport™ Scientific S500-80B

Code : A0

Additional Details : Weight : 3.00000kg

 View more versions of this product

Product Code. 11610681

  • £70.00 / Pack of 10


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Autoclavable, chemical-resistant polypropylene
  • One side holds up to 80 polystyrene or polypropylene tubes with diameter of 10–12mm
  • Accept 1 to 5mL cryogenic vials, 1.5 and 2mL microcentrifuge tubes as well as all types of screw cap microtubes from 0.5 to 2mL
  • Flip over to store up to 60 0.2mL PCR or 0.5mL microcentrifuge tubes
  • Can be laterally attached to one another using supplied anchor pins
  • Two removable handles allow units to be safely stacked and moved
  • With frosted area for labeling
  • Transparent lid provides a clear view of the contents (lids sold separately)

Specifications

Specifications

Yes
9 x 2.5 x 1 in. (23 x 6.5 x 2.7cm)
2.7cm
23cm
80
Rack, Tube
Blue
Screw cap microtubes
10 to 12mm Tubes
Polypropylene
6.5cm
Videos