Simport™ Scientific PCRack™

Designed especially for storing and working with PCR samples

Overview
Brand: Simport™ Scientific

Manufacturer Part Number: T32896AS

UNSPSC: 41122804

Code: A0

Additional Details:
Additional Details: Weight: 0.22000kg



Product Code. 11758992

Quantity Price
1 £ 41.9 / Pack of 5
In Stock 2
Add to basket


Description and Specification

Specification

Autoclavable No
Holds 0.2mL Tubes
Product Type Rack, Microtube
Temperature (Metric) Range -90 to 121°C
Quantity 20/case
Material Polypropylene
Color Assorted
Positions 96.0

  • Base and cover constructed of autoclavable polypropylene
  • Temperature range from -90°C to +121°C
  • Accommodates 0.2mL tubes, along with strips of 8 or 12 tubes and 96-well PCR plates
  • Alphanumeric configuration, indexed from A to H vertically and 1 to 12 horizontally
  • Cover has easy to read numbers and letters for secure identification of contents
  • Can be horizontally attached to each other, or stacked on top of another
  • Available in 6 colors