Learn More
Simport™ Scientific EasyDip™ Slide Staining Jars
User-friendly approach for staining microscope slides. These jars are a part of the EasyDip™ Slide Staining System. (See also the EasyDip Slide Staining Rack.)
Brand: Simport™ Scientific M900-12AS
Code : A0
Additional Details : Weight : 0.56700kg
Description
- This kit includes 5 jars (one of each color) and 1 rack (M905-12DGY)
- Resistant acdetal acid
- Lid to minimize spills or evaporation
- Handle attached to rack for easy insertion and removal
- Wide stable base
- Easy to clean
- Not corroded by metals
- Dimensions: 42.5 x 10.2 x 3.8cm
Specifications
Assorted | |
Flat | |
Acetal | |
Special stains, frozen sections and special processes | |
76 mm | |
12 standard microscope slides |
Not Autoclavable | |
92 mm | |
Slide Staining Jar | |
80 mL | |
Set of 5. Assorted colors | |
64 mm |