Simport™ Scientific EasyDip™ Slide Staining System


Overview
Brand: Simport™ Scientific

Manufacturer Part Number: M905-12DGY

UNSPSC: 41102905

Code: A0

Additional Details:
Additional Details: Weight: 2.49480kg



Product Code. 11650571

Quantity Price
1 £ 48.3 / Pack of 6
Estimated Shipment
11-04-2017
Add to basket


Description and Specification

Specification

Autoclavable Yes
Color Dark Gray
Slide Count 12 standard microscope slides
Type Slide Staining System
Volume (Metric) 80mL
Quantity 6 Case
Material Acetal Plastic
Temperature Range (Metric) -170° and 121°C
Height (Metric) 92mm
For Use With (Application) Special stains, frozen sections and special processes