Simport™ Scientific Disposable Base Molds

Inexpensive enough to be discarded after use, yet strong enough to be reused

Overview
Brand: Simport™ Scientific

Manufacturer Part Number: M475-4

X1000 Base mould Simport disposable 30 x 24 x 5mm

UNSPSC: 41123305

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 11690990

Quantity Price
1 £ 265.0 / Pack of 1000
Estimated Shipment
14-03-2017
Add to basket


Description and Specification

Specification

Disposable Yes
Material PVC
Dimensions (L x W x H) 1.18 x 0.944 x 0.196 in. (3 x 2.4 x 0.5cm)
Width (Metric) 2.4cm
Product Type Base Mold
Quantity 1000 Case
Length (Metric) 3cm
For Use With (Application) Can be use with same styles and types of cassettes and embedding rings and provides offering excellent thermal exchange
Height (Metric) 0.5cm
Documentation

Technical documents