missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Disposable Base Molds

Inexpensive enough to be discarded after use, yet strong enough to be reused

Brand:  Simport™ Scientific M475-2

Code : 04

Additional Details : Weight : 1.88000kg

 View more versions of this product

Product Code. 11670990

  • £284.00 / Pack of 1000


In Stock 7
Add to basket

Description

Description

  • Specially formulated plastic material offers excellent thermal exchange
  • Smooth interior finish and rounded corners facilitate specimen removal

Specifications

Specifications

0.59 x 0.59 x 0.196 in. (1.5 x 1.5 x 0.5cm)
Can be use with same styles and types of cassettes and embedding rings and provides offering excellent thermal exchange
PVC
1.5cm
1000 Case
Yes
0.5cm
Base Mold
1.5cm
Videos
Documentation

Technical Documents