missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Disposable Base Molds

Inexpensive enough to be discarded after use, yet strong enough to be reused

Brand:  Simport™ Scientific M475-1

UNSPSC : 41123305

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11650990

  • £268.00 / Pack of 1000


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Description

  • Specially formulated plastic material offers excellent thermal exchange
  • Smooth interior finish and rounded corners facilitate specimen removal

Description & Specifications

Specifications

0.27 x 0.27 x 0.196 in. (0.7 x 0.7 x 0.5cm)
Can be use with same styles and types of cassettes and embedding rings and provides offering excellent thermal exchange
PVC
0.7cm
1000 Case
Yes
0.5cm
Base Mold
0.7cm
Documentation

Technical Documents