missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Disposable Base Molds

Inexpensive enough to be discarded after use, yet strong enough to be reused

Brand:  Simport™ Scientific M475-5

UNSPSC : 41123305

Code : 04

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11601000

  • £257.00 / Pack of 1000


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Description

  • Specially formulated plastic material offers excellent thermal exchange
  • Smooth interior finish and rounded corners facilitate specimen removal

Description & Specifications

Specifications

1.45 x 0.944 x 0.196 in. (3.7 x 2.4 x 0.5cm)
Can be use with same styles and types of cassettes and embedding rings and provides offering excellent thermal exchange
PVC
3.7cm
1000 Case
Yes
0.5cm
Base Mold
2.4cm