missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Ino-Loop™ Inoculating Loops and Needles
POA
Specifications
Length (English) | 8.9 in. |
---|---|
Length (Metric) | 22.7cm |
Material | Polystyrene |
Packaging Type | Tamperproof Ziplock resealable bag |
Sterility | Sterile |
Description
- Smooth and flexible
- Needles are straightand suitable for removal of specimens of single colonies
- Packed sterile in safe, tamperproof, zip-lock resealable bags
- Does not require flaming
- Eliminates risk of infection due to aerosol formation of pathogenic substances
- Used under hoods without danger
- Color-coded for ease of size identification
- Total length: 22.7cm
Specifications
8.9 in. | |
Polystyrene | |
Sterile |
22.7cm | |
Tamperproof Ziplock resealable bag |