missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Simplex sling, flat choker, 6000kg capacity, brown, 3m length
Brand: Manutan A340175
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Suitable for lifting pipes and bundles.- Vertical lift SWL: 6000kg
- Sling colour: Brown
- Width: 300mm
- Effective working length: 3m