missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Simplex™ Dispenser
Brand: VITLAB™ 1621507
381.86 GBP valid until 2024-12-31
Use promo code "23277" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.38000kg
Specifications
≤±0.5% | |
Bottletop Dispenser | |
DIN EN 285, DE-M marked | |
5 to 50 mL |