missing translation for 'onlineSavingsMsg'
Learn More

Bookfield™ Silicone Viscosity Standard, 100mPas

Brand:  Bookfield™ 100cPs

Code : 04

Additional Details : Weight : 0.50000kg

Packaging Bottle
Quantity 500mL

Product Code. 12376713

  • £336.64 / 500mL

Estimated Shipment
12-11-2020

Please to purchase this item. Need a web account? Register with us today!


Description

Description

A convenient, reliable means of checking the calibration of most Brookfield viscometers. These fluids are calibrated at 25°C in 500mL bottles and are supplied with instructions and calibration certificate. These Newtonian oils are ideal for the calibration of Brookfield viscometers and each one is traceable to NIST standards. Silicone oils should not be used in the paint and some food industries. Similarly silicone fluid should not be used for the calibration of glass viscometers due to coating of the viscometer walls.
  • Accuracy: ±1%
  • Excellent temperature stability
  • Recommended for use with Brookfield and most other rotational viscometers
  • Economical
Specifications

Specifications

Bottle
100mPas
Yes
Yes
Liquid
500mL
Videos
Documents