Learn More
Buerkle™ Autoclavable Transparent Silicone Tubing
Autoclavable Transparent Silicone Tubing – Very flexible, transparent hose. Good resistance against weak acids and alkalis.
Brand: Buerkle™ 8881-0305
33.10 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.70750kg
Alert:
Attention: changed roll length!
Description
- Transparent
- Temperature -60 °C up to +180 °C
- Autoclavable, ethylene oxide
- Suitable for food
Specifications
Tubing | |
Autoclavable | |
Silicone | |
50 m | |
Food | |
-60°C | |
Hardness Shore A 60 ±5 |
EU Foodstuffs | |
3 mm | |
5 mm | |
1 mm | |
Suitable for Use with Foodstuffs | |
Transparent | |
180°C |