missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Silicone Tubes
£36.70 - £68.85
Specifications
For Use With (Equipment) | For connecting thermostat |
---|---|
Material | Silicone |
Length (Metric) | 1 m |
Diameter (Metric) Inside | 8 mm |
Product Code | Brand | Diameter (Metric) Inside | Temperature Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Temperature Range | Price | Quantity & Availability | ||||
10027961
|
Lauda™
LZS 001 |
8 mm | -60°C to +100°C |
£68.85
1m |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10179131
|
Lauda™
RKJ 016 |
8 mm | 10°C to 100°C |
£36.70
1m |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Specifications
For connecting thermostat | |
Silicone | |
1 m | |
8 mm |