missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Silicone Rubber Stoppers

For safe and secure closure of laboratory apparatus. Deutsch Neumann™ Silicone Rubber Stoppers are translucent in color.

Brand:  Deutsch Neumann™ 1010541

Code : NEW

Additional Details : Weight : 0.07200kg

 View more versions of this product

Product Code. 10180221

  • £228.00 / Each


Estimated Shipment: 08-11-2021
Add to basket

Description

Description

  • Acc. to DIN 12 871
  • Durometer 50 Shore A
  • Available in a wide range of sizes
Specifications

Specifications

1/Ea.
Transparent
49mm
Stopper
200°C
41mm
Silicone
Videos
SDS
Documents
Certificates