missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ SILICOSEN™ Pink Silicone Stoppers
Excellent for the cultivation of aerobic microorganisms. Hirschmann Instruments™ SILICOSEN™ Silicone Stoppers are specially processed culture plugs with continuous bubbles for preparation, filling and sterilization of culture media.
£34.35 - £372.59
Specifications
Color | Pink |
---|---|
Material | Silicone |
Product Type | Stopper |
For Use With (Application) | For The Preparation And Sterilization Of Culture Media |
Quantity | 10/Pk. |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
10159722
|
Hirschmann™
8905515 |
11-14 mm | 15 mm |
£43.00
Pack of 10 |
Estimated Shipment: 15-04-2024
Log in to see stock. |
||||
10402861
|
Hirschmann™
8905517 |
13-16 mm | 10 mm |
£44.60
Pack of 10 |
Estimated Shipment: 11-04-2024
Log in to see stock. |
||||
10169722
|
Hirschmann™
8905519 |
15-18 mm | 12 mm |
£50.80
Pack of 10 |
Estimated Shipment: 16-04-2024
Log in to see stock. |
||||
10077842
|
Hirschmann™
8905522 |
18-21 mm | 15 mm |
£56.45
Pack of 10 |
Estimated Shipment: 15-04-2024
Log in to see stock. |
||||
10650644
|
Hirschmann™
8905524 |
20-23 mm | 20 mm |
£68.32
Pack of 10 |
Estimated Shipment: 11-04-2024
Log in to see stock. |
||||
10455421
|
Hirschmann™
8905532 |
22-30 mm | 20 mm |
£97.24
Pack of 10 |
Estimated Shipment: 15-04-2024
Log in to see stock. |
||||
10660644
|
Hirschmann™
8905542 |
30-40 mm | 35 mm |
£234.00
Pack of 10 |
Estimated Shipment: 15-04-2024
Log in to see stock. |
||||
10756263
|
Hirschmann™
8905552 |
40-50 mm | 40 mm |
£372.59
Pack of 10 |
Estimated Shipment: 25-04-2024
Log in to see stock. |
||||
10535683
|
Hirschmann™
8905512 |
9-11 mm | 13 mm |
£34.35
Pack of 10 |
Estimated Shipment: 16-04-2024
Log in to see stock. |
||||
Description
- Uniform pore structure
- Good air permeability
- Chemically and temperature resistant
- Liquid repellent and reusable
Specifications
Pink | |
Stopper | |
10/Pk. |
Silicone | |
For The Preparation And Sterilization Of Culture Media |