missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Silicone Sealing Ring
For protection against leaks in the laboratory. Lenz Laborglasinstrumente™ Silicone Sealing Rings are designed for use with screw caps.
Brand: Lenz Laborglasinstrumente™ 01331806
Code : 50
Additional Details : Weight : 0.01100kg
Description
- Material: silicone rubber (VMQ)
- With bonded PTFE face
Specifications
6 mm | |
Sealing Ring | |
Silicone Rubber |
Tubing Diameter: 5.5 to 6.5 mm | |
10/Pk. | |
16 mm |