missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Silicone Microbore Extension Tubing

Brand:  Cole-Parmer™ 95612-48

Code : XX

Additional Details : Weight : 0.80800kg

 View more versions of this product

Product Code. 11713416

  • £176.72 / Each


Estimated Shipment
23-02-2018
Add to basket

Specifications

Specifications

FDA, USP
–40°C
48C/L
Silicone
100°C
Sterile
2.79mm
15mm
Videos
Documentation