missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Silicone Iso-Versinic™ Stopper
Saint Gobain Performance Plastics™ Silicone Iso-Versinic™ Stoppers have high chemical resistance especially to hydrocarbons, oils, strong acids and aromatic and chlorinated solvents.
Brand: Saint-Gobain 271014
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Withstands temperatures between -20° and 200°C (possible peaks to 200°C)
- High chemical resistance
Specifications
ISO-Versinic™ Stoppers | |
6 mm Bottom Diameter | |
10 mm | |
Silicone | |
For collar and tube |
17.5 mm | |
6 mm | |
50/Pk. | |
–20 to 200°C |