missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Silicone Tubing for MF1 and MF4 Pump Heads
For use with MF1 and MF4 pump heads
Brand: Gilson™ F1825133
130.15 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.25000kg
Description
- Silicone
Specifications
Extension Tubing | |
2 mm | |
300 cm | |
Biological | |
21mL/min. | |
Translucent |
Autoclavable | |
Silicone Elastomer | |
For MF1 and MF4 Pump Heads | |
1 Each | |
High | |
230°C |