missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments Silicone 2-Stop Tubing
Platinum-coated silicone tubing for use in pharmaceuticals and biology. Heidolph™ Silicone 2-Stop Tubing is very smooth, biocompatible, inert and designed to prevent slipping during pump operation.
£64.00 - £68.00
Specifications
Product Type | 2-Stop Tubing |
---|---|
Certifications/Compliance | USP Class VI, FDA, meets GLP and NSF. |
Autoclavable | Autoclavable |
Material | Silicone |
Thickness (Metric) | 0.9 mm |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10167601
|
Heidolph instruments
525-30014-00 |
1.42 mm I.D./3.22 mm O.D. |
£68.00
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
10721483
|
Heidolph instruments
525-30016-00 |
2.79 mm I.D./4.59 mm O.D |
£64.00
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||||
Description
- Extremely smooth interior prevents bacterial growth.
- Biocompatible, minimal adsorption and absorption.
- Good flow properties.
- High temperature stability.
- Absolutely inert, softener-free.
- Designed with 2 stops to prevent slipping.
Specifications
2-Stop Tubing | |
Autoclavable | |
0.9 mm | |
Extremely Smooth Interior Prevents Bacterial Growth, Biocompatible with Minimal Adsorption and Absorption, Good Flow Properties, High Temperature Stability, Inert, Softener-Free, Translucent White. | |
Non-sterile | |
7 m Water | |
Relatively high | |
Translucent White | |
Good |
USP Class VI, FDA, meets GLP and NSF. | |
Silicone | |
Pump | |
-80°C | |
Autoclave for 30 min (at 1 bar, irradiation.) | |
2 stops | |
Not suitable for concentrated solvents, oils, acids or dilute caustic soda; relatively high permeability to gas. | |
Continuous/short time 0.5/1.5 bar | |
200°C |