Learn More
Ismatec™ Platinum-Cured Silicone Microbore Extension Pump Tubing
Use this translucent tubing for applications using acetone, methyl-ethyl-ketone (MEK) and other highly aggressive chemicals. Ismatec™ Platinum-Cured Silicone Microbore Extension Tubing is especially designed for use with Ismatec™ platinum-cured silicone color-coded stopped tubing.
Brand: Ismatec™ 95612-32
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Translucent Autoanalysis Tubing
- Stands up to high-temperatures
- Biologically stable and autoclavable
- Long service life and outstanding fatigue resistance
- Resistant to ozone and UV light
- Won't crack, swell or harden
- FDA-compliant (21 CFR 177.2600) and meets USP Class VI requirements
Specifications
FDA, USP Class IV | |
1.3 mm | |
15 m | |
Extending the length of tubing | |
32 | |
220°C |
Autoclavable | |
Silicone | |
For Masterflex peristaltic pumps, Ismatec, Gilson, Watson-Marlow | |
-60°C | |
Gray |