missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Silica P Adsorbent with Gypsum Binder
£57.75 - £245.00
Specifications
For Use With (Application) | TLC |
---|---|
Product Type | Silica P Adsorbent |
Particle Size | 5 to 50 μm |
Grade | Preparative |
Includes | Fluorescence Indicator UV254 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10534621
|
Macherey-Nagel™
816400.1 |
1000 g |
£57.75
1kg |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
10246191
|
Macherey-Nagel™
816400.5 |
5000 g |
£245.00
5kg |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
Specifications
TLC | |
5 to 50 μm | |
Fluorescence Indicator UV254 | |
0.75 mL/g | |
500 |
Silica P Adsorbent | |
Preparative | |
7 | |
60 Å |