missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Silica N/UV254 Adsorbents
£74.10 - £303.00
Specifications
Product Type | Silica N/UV254 Adsorbent |
---|---|
Particle Size | 2 to 20 μm |
Material | Silica |
Pore Volume | 0.75 mL/g |
Pore Size | 60 Å |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10587041
|
Macherey-Nagel™
816340.1 |
1 kg |
£74.10
1kg |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
10104861
|
Macherey-Nagel™
816340.5 |
5 kg |
£303.00
5kg |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
Specifications
Silica N/UV254 Adsorbent | |
Silica | |
60 Å |
2 to 20 μm | |
0.75 mL/g |