missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silica gel, preparative chromatography grade, spherical, 15 micron APS, 100 angstroms, 99.99+%, Thermo Scientific™
Click to view available options
Quantity:
5 g
25 g
100 g
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Physical Form | Spherical, S.A. 335m |
Material | Silica Gel |
Quantity | 100 g |
Particle Size | 15 Micron APS, 100Å |
Percent Purity | ≥99.99% |
Grade | Preparative Chromatography |
Surface Area | 335m2/g |
Chemical Name or Material | Silica gel, P.V. 1.00cc/g |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'