missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silica gel, preparative chromatography grade, spherical, 10 micron APS, 60 angstroms, 99.99+%, Thermo Scientific Chemicals
Click to view available options
Quantity:
5 g
25 g
Description
Silica gel is mainly used for the dehydrated purification of the industrial gases, the clearance of the organic acids and high polymers in the insulative oil, the purification and separation of the medicines. It is also used in column chromatography without applied pressure (gravity pulled).
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Physical Form | Spherical, S.A. 650m |
Material | Silica Gel |
Quantity | 25 g |
Particle Size | 10 Micron APS, 60Å |
Solubility Information | Insoluble in water. |
Percent Purity | ≥99.99% |
Grade | Preparative Chromatography |
Surface Area | 650m2/g |
Chemical Name or Material | Silica gel, P.V. 1.00cc/g |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'