missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silica gel, functionalized, Amino-3, ca.1.4mmol/g, part.size 40-63 micron, Thermo Scientific Chemicals
Click to view available options
Quantity:
10 g
25 g
100 g
Packaging:
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For solid support synthesis
Specifications
Color | White |
Physical Form | Powder |
Material | Silica Gel |
Quantity | 25 g |
Packaging | Glass Bottle |
Particle Size | Particle size: 40 to 63 Micron |
Chemical Name or Material | Silica gel, functionalized, Amino-3 |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'