missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Silica G-HR Adsorbent with Gypsum Binder
Brand: Macherey-Nagel™ 816410.5
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
5000 g | |
Silica G-HR Adsorbent | |
High Purity | |
0.75 mL/g | |
500 |
TLC | |
3 to 20 μm | |
7 | |
60 Å |