missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Silica Chromabond Diamino Adsorbent
£132.00 - £369.00
Specifications
Product Type | Chromabond Diamino Adsorbent |
---|---|
Particle Size | 45 μm |
Material | Silica |
pH Range | 2 to 8 |
Pore Size | 60 Å |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12834431
|
Macherey-Nagel™
730653.20 |
20 g |
£132.00
20g |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
10743324
|
Macherey-Nagel™
730653 |
100 g |
£369.00
100g |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
Specifications
Chromabond Diamino Adsorbent | |
Silica | |
60 Å |
45 μm | |
2 to 8 |