Learn More
Brand™ Silberbrand™ Eterna™ AR-GLAS™ Class B Measuring Pipets
Manufactured from AR-GLAS™ soda lime glass, this Class B Measuring Pipet is ideal in most research, scientific, and other laboratory environments.
Brand: Brand™ 27077
47.44 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : A0
Additional Details : Weight : 0.26100kg
Description
- Manufactured from AR-GLAS™ Soda lime glass.
- Type 3, with zero value at the top.
- Amber stain marking.
- Class B.
- Compliant with DIN EN ISO 835 standards.
- Calibrated to deliver (TD, Ex).
Specifications
0.1 mL | |
±0.08 mL | |
Orange | |
10 mL |