missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Blaubrand™ IntraMARK™ Disposable Micropipets

Constructed of disposable glass and conforms to DIN ISO 7550 standards. BRAND™ Blaubrand™ IntraMARK™ Disposable Micropipets include ring mark, and are CE-marked according to IVD Directive 98/79 CE. All surfaces are fire polished for smoothness and to minimize pipet adapter wear. Color-coded to ISO for clear identification.

Brand:  Brand™ 708709

UNSPSC : 41121510

Code : 03

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10788181

Quantity Price
1 £71.50 / Pack of 250
4 £64.35 / Pack of 250
In Stock 12

Add to basket


Specifications

Description

  • With ring mark
  • Conform to DIN ISO 7550
  • Calibrated to contain (TC, In.)
  • CE-marked according to IVD Directive 98/79 CE.
  • Fire polished surfaces inside and out are particulary smooth
  • The aspiration end is also fire polished to minimize pipet adapter wear.
  • Color code to ISO for clear identification.
Description & Specifications

Specifications

≤plusmn;0.25%
DIN ISO 7550, IVD-Directive 98/79 CE-marked
Marks at 10μL
125mm
Ring mark
'To Contain'
Orange
Yes
250/Box
Glass
Documentation