Brand™ Silberbrand™ Eterna™ Class B Borosilicate Glass Tall Form Measuring Cylinders

Manufactured from borosilicate glass and complies with DIN EN ISO 4788. BRAND™ Silberbrand™ Eterna™ Class B Borosilicate Glass Tall Form Measuring Cylinders include an integral spout for pouring control, a detachable hexagonal base, and a protective collar to keep minor drips and spills contained.

Overview
Brand: Brand™

Manufacturer Part Number: 31963

MEASURING CYLINDER 1000ML SILBEgraduation w/plastic base

UNSPSC: 41121805

Code: 03

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 10078960

Quantity Price
1 £ 42.07 / Each
Estimated Shipment
10-02-2017
Add to basket


Description and Specification

Specification

Graduations 10mL
Autoclavable Cylinder only
Subdivision 10mL
Class B
Includes Detachable base and protective collar
Material Borosilicate Glass
Height (Metric) 450mm
Capacity (Metric) 1000mL
Scale Division Traits, Amber Stain Short Graduations
Certifications/Compliance DIN EN ISO 4788

  • Manufactured from borosilicate glass.
  • Complies with DIN EN ISO 4788.
  • Calibrated to contain (TC, In).
  • Integral spout provides control while pouring.
  • Detachable hexagonal base prevents tipping.
  • Protective collar keeps minor drips and spills contained.