missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Silberbrand™ Eterna™ Class B Borosilicate Glass Tall Form Measuring Cylinders

Manufactured from borosilicate glass and complies with DIN EN ISO 4788. BRAND™ Silberbrand™ Eterna™ Class B Borosilicate Glass Tall Form Measuring Cylinders include an integral spout for pouring control, a detachable hexagonal base, and a protective collar to keep minor drips and spills contained.

Brand:  Brand™ 31955

UNSPSC : 41121805

Code : 03

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11853990

  • £48.09 / Pack of 2


Estimated Shipment
21-09-2017
Add to basket

Description

Description

  • Manufactured from borosilicate glass.
  • Complies with DIN EN ISO 4788.
  • Calibrated to contain (TC, In).
  • Integral spout provides control while pouring.
  • Detachable hexagonal base prevents tipping.
  • Protective collar keeps minor drips and spills contained.
Specifications

Specifications

370mm
DIN EN ISO 4788
500mL
Division Traits, Amber Stain Short Graduations
Cylinder only
Borosilicate Glass
B
Detachable base and protective collar
5mL
5mL