missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Silberbrand™ Eterna™ Class B Borosilicate Glass Tall Form Measuring Cylinders

Manufactured from borosilicate glass and complies with DIN EN ISO 4788. BRAND™ Silberbrand™ Eterna™ Class B Borosilicate Glass Tall Form Measuring Cylinders include an integral spout for pouring control, a detachable hexagonal base, and a protective collar to keep minor drips and spills contained.

Brand:  Brand™ 31939

Code : 03

Additional Details : Weight : 0.80000kg

Product Code. 11823990

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Manufactured from borosilicate glass.
  • Complies with DIN EN ISO 4788.
  • Calibrated to contain (TC, In).
  • Integral spout provides control while pouring.
  • Detachable hexagonal base prevents tipping.
  • Protective collar keeps minor drips and spills contained.
Specifications

Specifications

260mm
DIN EN ISO 4788
100mL
Amber Stain Short Graduations
Cylinder only
Borosilicate Glass
B
Detachable base and protective collar
1mL
1mL
Videos