Brand™ Silberbrand™ Borosilicate Glass Class B Volumetric Flask

Manufactured from Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Silberbrand™ Borosilicate Glass Class B Volumetric Flask includes polypropylene stopper. White enamel DE-M marking provides quick volume check.

Overview
Brand: Brand™

Manufacturer Part Number: 36746

X2 Volumetric flask SILBERBRAND class B 20ml, Boro 3.3, NS 10/19, PP-stopper

UNSPSC: 41121804

Code: 03

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12683566

Quantity Price
1 £ 21.24 / Pack of 2
Estimated Shipment
11-04-2017
Add to basket


Description and Specification

Specification

Capacity (Metric) 20mL
Certifications/Compliance DIN EN ISO 1042
Class Class B
Color Clear
Stopper Material Polypropylene
Stopper Number 10/19
Tolerance ±0.06mL
Limit of Error ±0.06mL
Material Borosilicate Glass
Calibration Calibrated 'To Contain'
Total Count 2Piece

  • Manufactured from Borosilicate Glass
  • Complies with DIN EN ISO 1042
  • Class B
  • Calibrated to contain (TC, In.)
  • Includes polypropylene stopper
  • White enamel DE-M marking provides quick volume check