Learn More
Brand™ Silberbrand™ Class B Borosilicate Glass Tall Form Measuring Cylinders
Manufactured from borosilicate glass and complies with DIN EN ISO 4788 standards. BRAND™ Silberbrand™ Class B Borosilicate Glass Tall Form Measuring Cylinders include short graduation marks for accurate volume assessment, integral spout for ease of pouring, and hexagonal base provides stability.
Brand: Brand™ 31728
Code : 03
Additional Details : Weight : 0.01000kg
Description
- Manufactured from borosilicate glass.
- Complies with DIN EN ISO 4788 standards.
- Calibrated to contain (TC, In.)
- Class B
- Tall Form
- Short graduation marks for accurate volume assessment.
- Integral spout for ease of pouring.
- Hexagonal base provides stability.
Specifications
Round | |
Graduated Measuring Cylinder | |
White | |
Hexagonal | |
200 mm | |
50 mL | |
1 mL | |
1mL |
±0.8 mL | |
To Contain | |
DIN EN ISO 4788 | |
B | |
Borosilicate Glass | |
Division Traits, White Enamel Short Graduations | |
Autoclavable |