missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Silberbrand™ Class B Borosilicate Glass Tall Form Measuring Cylinders

Manufactured from borosilicate glass and complies with DIN EN ISO 4788 standards. BRAND™ Silberbrand™ Class B Borosilicate Glass Tall Form Measuring Cylinders include short graduation marks for accurate volume assessment, integral spout for ease of pouring, and hexagonal base provides stability.

Brand:  Brand™ 31708

Code : 03

Additional Details : Weight : 0.13000kg

 View more versions of this product

Product Code. 10370141

  • £18.70 / Pack of 2


Estimated Shipment
16-05-2018
Add to basket

Description

Description

  • Manufactured from borosilicate glass.
  • Complies with DIN EN ISO 4788 standards.
  • Calibrated to contain (TC, In.)
  • Class B
  • Tall Form
  • Short graduation marks for accurate volume assessment.
  • Integral spout for ease of pouring.
  • Hexagonal base provides stability.
Specifications

Specifications

140mm
DIN EN ISO 4788
10mL
0.2mL
0.2mL
Borosilicate Glass
B
Division Traits, White Enamel Short Graduations
Yes
Videos