missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Silberbrand™ Borosilicate Glass Class B Volumetric Flask

Manufactured from Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Silberbrand™ Borosilicate Glass Class B Volumetric Flask includes polypropylene stopper. White enamel DE-M marking provides quick volume check.

Brand:  Brand™ 36751

Code : 03

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11888351

  • £37.50 / Pack of 2


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Manufactured from Borosilicate Glass
  • Complies with DIN EN ISO 1042
  • Class B
  • Calibrated to contain (TC, In.)
  • Includes polypropylene stopper
  • White enamel DE-M marking provides quick volume check
Specifications

Specifications

Calibrated To Contain
Class B
14/23
250mL
±0.25mL
±0.25mL
DIN EN ISO 1042
Polypropylene
Clear
Borosilicate Glass
2Piece
Videos