Brand™ Silberbrand™ Borosilicate Glass Automatic Burettes


Overview
Brand: Brand™

Manufacturer Part Number: 22304

Aut.bur.SILBERBRAND w/o interm. w.bottle 50ml: 0,1ml amber lat.stopc.glass key

UNSPSC: 41121808

Code: NEW

Additional Details:
Additional Details: Weight: 1.35000kg



Product Code. 10115310

Quantity Price
1 £ 148.4 / Each
Estimated Shipment
14-03-2017
Add to basket


Description and Specification

Specification

Material Borosilicate Glass
Product Type Automatic Burette
Color Amber
Tolerance ±0.1mL
Graduations 0.1mL
Certifications/Compliance DIN EN ISO 385
Capacity (Metric) 50mL