missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SILBERBRAND™ Borosilicate Glass Automatic Burette
Includes needle-valve stopcock and PTFE spindle. BRAND™ SILBERBRAND™ Borosilicate Glass Automatic Burette is calibrated to deliver.
Brand: BRAND™ 21912
Code : NEW
Additional Details : Weight : 0.19000kg
Description
- Borosilicate glass (Boro 3.3) construction
- Automatic burette
- Pellet pattern
- Without intermediate stopcock
- Without bottle
- Class B
- Schellbach stripe
- Includes lateral needle-valve stopcock with PTFE-key
- Graduations in black
Specifications
25 mL | |
Borosilicate Glass, PTFE | |
Schellbach Stripe | |
±0.05 mL | |
Class B |
Bottle, Needle-Valve, Stopcock | |
0.05 mL | |
Black | |
Automatic Buret | |
DIN EN ISO 385 |