missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Silberbrand™ Borosilicate Burettes with Straight Stopcock
Brand: Brand™ 12016
Code : A0
Additional Details : Weight : 1.00000kg
Specifications
DIN EN ISO 385 | |
580mm | |
Glass | |
Burette |
0.1mL | |
Borosilicate | |
25mL |