missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Silberbrand™ Borosilicate Glass Class B Volumetric Flask
Manufactured from Borosilicate Glass and complies with DIN EN ISO 1042 standards. BRAND™ Silberbrand™ Borosilicate Glass Class B Volumetric Flask includes polypropylene stopper. White enamel DE-M marking provides quick volume check.
Brand: Brand™ 36743
Code : 03
Additional Details : Weight : 0.01000kg
Description
- Manufactured from Borosilicate Glass
- Complies with DIN EN ISO 1042
- Class B
- Calibrated to contain (TC, In.)
- Includes polypropylene stopper
- White enamel DE-M marking provides quick volume check
Specifications
Calibrated To Contain | |
Polypropylene | |
10 mL | |
±0.06 mL | |
2 Piece | |
B |
DIN EN ISO 1042 | |
Clear | |
Borosilicate Glass | |
Wide | |
±0.06 mL | |
10/19 |