missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Signature Series Cover Glass
Eliminate sticking and reduce waste with the uniquely manufactured Epredia™ Signature Series Cover Glass. Ideal for automatic coverslippers.
£53.00 - £63.46
Specifications
Length (Metric) | 24 mm |
---|---|
Thickness (Metric) | #1 (0.13 to 0.16 mm) |
Quantity | Case of 10 Pk. (68-72/pack) |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
12648066
|
Epredia™
12440S |
40 x 24 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12658066
|
Epredia™
12450S |
50 x 24 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12668066
|
Epredia™
12460S |
60 x 24 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Thickness 1:- 0.13 - 0.17mm
- Case of 10 Pk. (68-72/pack)
- Available in several sizes
Specifications
24 mm | |
#1 (0.13 to 0.16 mm) | |
Case of 10 Pk. (68-72/pack) |