missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Zorb-IT™ Ultimate Sponge Nitrile Flat Dipped Gloves

The ultimate in advanced, cut-resistant hand protection

Brand:  SHOWA™ BST45604

Code : 50

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 12930765

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

Ideal for construction, oily parts handling, mechanics, automotive assembly, maintenance, cut resistance, sheet metal handling, and glass handling.

  • Sponge, nitrile-coated palm
  • Cut-resistant shell made from Kevlar™ fibers spun with stretchable, breathable Lycra™
  • Cut-resistant, seamless Kevlar lining, knit wrist
  • Maximum Oil Absorbency (MXOA), oily grip
  • Shallow-dipped, sponge gripping
  • Provide form-fitting comfort
  • Yellow with gray dip coating
  • Launder at 104°F (40°C) using a neutral detergent
  • Made in the U.S.A.

Specifications

Specifications

Sponge Nitrile
Knit
Lycra™
Yellow
Level 3
construction, Oily parts handling, mechanics, automotive assembly, maintenance, cut resistance, sheet Metal handling, Glass handling, recycling, shipping and receiving
X-Large
Videos