missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ N-DEX™ 7700PF Nighthawk Gloves
Click to view available options
Size:
Small
Large
Description
- ESD properties
- 100% chemical-resistant nitrile
- Accelerator and powder free
- Textured fingertips for enhanced tactility
- Made in the U.S.A.
- Ideal for a wide variety of applications including laboratory, food processing/handling, automotive, law enforcement and electronic assembly
Specifications
Certifications/Compliance | FDA 21 CFR 170-199 |
Certifications/Compliance (Europe) | Cat. III, CE Compliant 0123, EN 374-2, EN 374-3 |
Applications | Industrial, Laboratory |
AQL | 1.5 |
Color | Black |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'