SHOWA™ Atlas™ 460 Double-Dipped Gloves


Overview
Brand: SHOWA™

Manufacturer Part Number: SHO4604

UNSPSC: 46181504

Code: S4

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 12950145

Quantity Price
1 £ 20.75 / Each
Estimated Shipment
12-05-2017
Add to basket


Description and Specification

Specification

Material PVC (Polyvinyl Chloride)
Size 10
Length (Metric) 30.5cm
Color Orange
Liner Material Acrylic
Cleaning Procedure Launder at 40°C using a neutral Detergent
Exterior Finish Rough
Cut Resistance Rating Level 2
Glove Cuff Style Gauntlet
Coated Area Full
For Use With (Application) manufacturing, commercial fishing, cold storage, construction, de-icing, fuel transport, agriculture