missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Shorty Stripette™ Serological Pipets
Specially sized for small spaces
£91.90 - £145.22
Specifications
Accuracy | ±2% |
---|---|
Certifications/Compliance | Non-pyrogenic, DNase, RNase-free |
Material | Polystyrene |
Sterility | Sterile |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11353635
|
Corning™
4103 |
10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10328539
|
Corning™
4102 |
5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Shorter than standard-sized pipets, Shorty Stripettes move freely under the hood or in other confined spaces.
- 32% shorter than standard Corning Stripette pipets
- One-piece design reduces the possibility of particulates
- Printed stripe magnifies the meniscus, enabling easier volume reading
- Sterile, individually wrapped in paper/plastic
- Nonpyrogenic
- Noncytotoxic
Order Info
Individually wrapped in paper/plastic
Specifications
±2% | |
Polystyrene | |
Yes | |
Individually Wrapped | |
Serological Pipet |
Non-pyrogenic, DNase, RNase-free | |
Sterile | |
Round | |
22 cm | |
Single-use |